Trip Lever in Vibrant Brushed Nickel
Trip Lever in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-11844, K-3755, K-11453, K-4469, K-3754, K-11452, K-4474
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Handle Type:
- Trip Lever
- UL Listed:
- No
- WaterSense Labeled:
- No