Trip Lever in Vibrant Brushed Nickel
Trip Lever in Vibrant Brushed Nickel
Frequently Purchased Together
Product Details
- Replacement trip lever service kit for various Kohler toilets
- Engineered to promote product longevity
- Kohler Genuine Part
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Memoirs® K-3812
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No