Kohler Gabrielle™ Left-Hand Trip Lever in Polished Chrome

K1068627

Manufacturer Part #: 1068627-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Gabrielle™ Comfort Height® K-3513 Toilet
Collection
Gabrielle™
Handle Type
Lever
IAPMO Listed
No
Trip Lever Location
Left-Hand
Type
K1068627-CP
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday