0 items

Kohler Devonshire® Memoirs® Trip Lever

K484

Color Finish

Starting at $63.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Memoirs® and Devonshire® two-piece toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Memoirs® and Devonshire® Two-Piece Toilets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Devonshire® Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Brass
Handle Type
Trip Lever
Height
1-7/16 in
IAPMO Listed
No
Length
3-3/16 in
Material
Brass
Type
Trip Lever
WaterSense Labeled
No
Width
1-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday