0 items

Kohler Kathryn® Trip Lever

K9131

Color Finish

Starting at $71.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Kathryn® collection
  • For use with the Kohler® K-3940 and Kohler® K-3324 Kathryn® one-piece toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Mounts vertically
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-3940 and K-3324 Kathryn® One-Piece Toilets
CARB OTC LEED Compliant
No
Collection
Kathryn®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Trip Lever
Height
3-3/16 in
IAPMO Listed
No
Length
1-7/16 in
Material
Metal
WaterSense Labeled
No
Width
1-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday