0 items

Kohler Santa Rosa™ Trip Lever

K9169-L

Color Finish

Starting at $43.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Kohler® K-3810 and Kohler® K-3811 Santa Rosa™ Comfort Height® toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-3810 and K-3811 Santa Rosa™ Comfort Height Toilets
CARB OTC LEED Compliant
No
Collection
Santa Rosa™
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Left Hand Trip Lever
Height
1-1/6 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-3/16 in
Material
Brass
WaterSense Labeled
No
Width
13/6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday