0 items

Kohler Trip Lever

K9236

Color Finish

Starting at $69.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with the K-3987-RA and K-3988-RA Wellworth® and K-3989-RA Highline Dual® flush toilets
  • Kohler® finishes resist corrosion and tarnish
  • Premium metal construction for durability
  • Right-hand nested trip lever

SPECIFICATIONS

ADA Compliant
No
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Type
Trip Lever
Material
Metal
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday