0 items

Kohler Devonshire® Trip Lever

K9381

Color Finish

Starting at $52.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Devonshire® collection
  • For use with the Kohler® K-3678 Devonshire® two-piece toilet
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-3678 Devonshire® Two-Piece Toilet
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Devonshire®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Trip Lever
Height
7/8 in
IAPMO Listed
No
Length
2-5/8 in
Material
Brass
WaterSense Labeled
No
Width
1-7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday