0 items

Kohler Rialto® Trip Lever

K9430

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Rialto® toilets
  • Solid brass construction, exposed pop-up drain without overflow

SPECIFICATIONS

Brand Model Compatibility
Kohler K3386 Toilet
Collection
Rialto®
Color Finish
Vibrant Brushed Bronze
Color Finish Category
Bronze Tones
Handle Type
Lever
Length
2-1/16 in
Material
Brass
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday