0 items

Kohler Kathryn® Trip Lever

K9451

Color Finish

Starting at $72.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Kathryn® collection
  • For use with Kohler® K-9451 and Kohler® K-3324 Kathryn® one and two-piece toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Mounts vertically
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
Brand Model Compatibility
K-9451 and K-3324 Kathryn® One and Two-Piece Toilets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Kathryn®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
1-3/16 in
IAPMO Listed
No
Length
3-3/16 in
Material
Metal
Width
1-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday