0 items

Kohler Bancroft® Triple Wall Sconce

K11423

Color Finish

Starting at $360.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CUL and UL approved up to 100W
  • Coordinates with other products in the Bancroft® collection
  • Frosted-glass shades
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Sconces can be positioned up or down and depending on room setting

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA C22.2
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-23/32 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
8-11/16 in
Installation Type
Wall Mount
Length
15-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Metal
Number Of Lights
3
Type
Reversible
UL Listed
Yes
Volts
120V
Watts
100
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday