KOHLER
Tripoint™ 0.125 gpf Sensor Flush Valve
Part #K10949-SV-CP | Item #5099468 | Manufacturer Part #10949-SV-CP
Flush Type:
SensorProduct Details
- Material: Solid metal
- Optimized and intended for use with the Kohler® K-4904-ET 1/8th gpf high-efficiency urinal
- Electronic infrared sensor with Tripoint™ technology for accurate activation
- Intended for urinal installations with 3/4" top spud coupling connection
- Flow rate: 0.125 gpf
- Flushing technology offers reliable and accurate performance across pressures
- Activation distance is factory set - no adjustments on site
- Chloramine resistance on all rubber components exposed to waterway
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.18.1, ASME A112.1037]
ASSE Standards: ASSE 1037
Application: Commercial
BAA Compliant: No
Battery Size: [1.5V, AA]
CARB OTC LEED Compliant: No
CSA Certified: [CSA B125.1, CSA B125.37, CSA B651]
Collection: Tripoint™
Color Finish: Polished Chrome
Color Finish Category: Chromes
EPA Compliant: Yes
End Connection 1: IPS
End Connections: IPS
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Flow Rate: 0.125 gpf
Flow Rate Range: Less than .25 gpf
Flush Type: Sensor
Flush Valve Application: Commercial Urinal
GSA Approved: No
Green: [Yes, WaterSense]
Height: 16-3/4 in
IAPMO Listed: Yes
Installation Type: Fixture Mount
Material: Brass
Maximum Pressure: 80 psi
Minimum Pressure: 25 psi
NSF Certified: No
Power Source: Battery
Spud Location: Top
Spud Size: 3/4 in
Type: K10949-SV-CP
UL Listed: No
Valve Size: 3/4 in
WaterSense Labeled: Yes