0.5 gpf Sensor Flush Valve
Tripoint™ 0.5 gpf Sensor Flush Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture-mount design
- Includes two 1.5V AA lithium batteries
- Material: Solid metal
- Activation distance is factory set - no adjustments on site
- Flow rate: 0.5 gpm
- Piston valve technology offers reliable and accurate flushing performance across pressures
- Intended for washdown urinal installations with 3/4" top spud coupling connection
- Electronic infrared sensor with Tripoint™ technology for accurate activation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B64, CSA B125.3
- Collection:
- Tripoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 16-3/4 in
- IAPMO Listed -:
- No
- Length:
- 5-1/8 in
- Material:
- Metal
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Type:
- K10958-SV-CP
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 5 in