Kohler Tripoint™ 1.0 gpf Exposed Hybrid Flushometer for Urinal Installation in Polished Chrome

K7542-CP

Manufacturer Part #: 7542-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Powered by the 30 year hybrid energy system
  • Electronic infrared sensor with Tripoint™ technology for accurate activation
  • Intended for toilet installations with 1-1/2" top spud coupling connection
  • Flow rate: 1 gpf
  • Piston valve technology offers reliable and accurate flushing performance across pressures
  • Activation distance is factory set - no adjustments on site
  • Chloramine resistance on all rubber components exposed to waterway
  • Manual courtesy flush button (works without DC power)
  • Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
BAA Compliant
No
CSA Certified
CSA B125.1, CSA B125.3, CSA B64, CSA B651
Collection
Tripoint™
Flow Rate
1 gpf
GSA Approved
No
Height
16-3/4 in
IAPMO Listed
No
WaterSense Labeled
No
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday