Tripoint™ 1.28 gpf Sensor Flush Valve

Part #K7531-CP  |  Item #4480080  |  Manufacturer Part #7531-CP

$ 588.53 EACH

Flush Type:

Sensor

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powered by the 30 year hybrid energy system
  • Electronic infrared sensor with Tripoint™ technology for accurate activation
  • Intended for toilet installations with 1-1/2" top spud coupling connection
  • Flow rate: 1 gpf
  • Piston valve technology offers reliable and accurate flushing performance across pressures
  • Activation distance is factory set - no adjustments on site
  • Chloramine resistance on all rubber components exposed to waterway
  • Manual courtesy flush button (works without DC power)
  • Material: Solid metal
  • Fixture-mount design

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.1037]

ASSE Standards: ASSE 1037

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B125.1, CSA B125.3, CSA B125.37, CSA B64, CSA B651]

Collection: Tripoint™

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

GSA Approved: No

Height: 16-3/4 in

IAPMO Listed: No

Installation Type: Fixture Mount

Material: Brass

Maximum Pressure: 80 psi

Minimum Pressure: 25 psi

NSF Certified: No

Spud Location: Top

Spud Size: 1-1/2 in

Type: K7531-CP

UL Listed: No

Valve Size: 1 in

WaterSense Labeled: No