25 gpm Direct Connect Retrofit Valve in Polished Chrome
Tripoint™ 25 gpm Direct Connect Retrofit Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid metal construction for durability and reliability
- Fixture-mount design
- Flush valve body and sensor kit (less stop valve and tailpiece)
- Piston valve technology offers reliable and accurate flushing performance across pressures
- Intended for toilet installations with 1-1/2" top spud coupling connection
- 1.28 gallons per flush for low water consumption
- Electronic infrared sensor with Tripoint® technology for accurate activation
- Includes two 1.5 V AA Lithium batteries
- Fixture-mount design.
- Activation distance is factory set - no adjustments on-site
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1037
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B64, CSA B125.3, CSA B651
- Collection:
- Tripoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- GSA Approved:
- No
- Height:
- 17 in
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Brass
- Power Source:
- Battery
- Valve Size:
- 1 in
- Volts:
- 1.5V
- WaterSense Labeled:
- No
- Width:
- 5 in