@ *TRIPOI 1/8 Gallons Per Flush HEC Retrofit Valve
Tripoint™ @ *TRIPOI 1/8 Gallons Per Flush HEC Retrofit Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optimized and intended for use with the Kohler® K-4904-ET 1/8 gpf (gallons per flush) high-efficiency urinal
- Electronic infrared sensor with Tripoint™ technology for accurate activation
- Powered by the 30 year hybrid energy system
- Chloramine resistance on all rubber components exposed to waterway
- Piston technology offers reliable and accurate performance across pressures
- Activation distance is factory set - no adjustments on site
- Flow rate: 0.125 gpf
- Intended for urinal installations with 3/4" top spud coupling connection
- Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours
- Manual courtesy flush button (works without DC power)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B651, CSA B64, CSA B125.3, CSA B125.1
- Collection:
- Tripoint™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- No
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- GSA Approved:
- No
- Height:
- 16-3/4 in
- IAPMO Listed -:
- No
- Material:
- Chloramine, Rubber, Cast Iron
- Material Type:
- NH 24
- Overall Depth:
- 5-1/4 in
- Overall Height:
- 8-1/16 in
- Overall Length:
- 5-1/4 in
- Overall Width:
- 5-1/4 in
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Style:
- Modern
- Type:
- K7546-RF-CP
- WaterSense Labeled:
- No
- Width:
- 5-1/4 in
- cUPC Certified:
- Yes