0.5 gpm 2 Hole Deck Mount Institutional Lavatory Base Faucet with Double Handle in Polished Chrome

You last purchased this on
 
KOHLER

Triton® 0.5 gpm 2 Hole Deck Mount Institutional Lavatory Base Faucet with Double Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Triton® 0.5 gpm 2 Hole Deck Mount Institutional Lavatory Base Faucet with Double Handle in Polished Chrome

  • Fast #
  • Part #K7404-KNE-CP
  • Item #7200630
  • Manufacturer Part #7404-KNE-CP
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction for durability and reliability
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Two handle centerset lavatory faucet for 4" centers
  • For installation on 4" centers
  • Choose from lever, cross, square or wristblade handle style options (handles sold separately)
  • Less drain
  • Flow rate: 0.5 gpm
  • Vandal resistant aerated flow
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection:
Flexible
Faucet Connection Size:
3/8 in
Faucet Height:
2-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
0.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - Maximum:
60 psi
Scald Guard:
No
Spout Height:
1-1/2 in
Spout Reach:
4 in
Spout Type:
Rigid
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes
Width:
6-1/16 in