0 items

Kohler Triton™ 12-1/2 in. 0.5 gpm 3-Hole Widespread Lavatory Faucet in Polished Chrome (Less Handle)

K7304-KN-CP

Color Finish

(Pricing is for Polished Chrome)

$162.73

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • ADA compliant
  • Choose from lever, cross, square or wristblade handle style options (handles sold separately)
  • Flexible supply lines simplify installations on 8" - 16" centers
  • Flow rate: 0.5 gpm
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Less drain
  • Solid brass construction for durability and reliability
  • Two handle widespread lavatory faucet for 8" - 16" centers

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Triton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
0.5 gpm
GSA Approved
No
Height
12-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
7-3/8 in
Spout Reach
5-1/4 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday