Kohler Triton® Two Cross Handle Wall Mount Service Faucet in Polished Chrome

K7320-3-CP

Manufacturer Part #: 7320-3-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fixed gooseneck spout: 7-3/4"
  • Material: Solid brass with Valvet® valves and brass valve bodies
  • For 8" centers
  • Cross handles
  • Adjustable flanges
  • Flow rate: 2.2 gpm
  • Low-flow aerator option available (please see latest price book)

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Triton®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
12-11/16 in
Faucet Material
Brass
Faucet Mount
Wall Mount
GSA Approved
No
Handle Type
Cross
Height
12-11/16 in
IAPMO Listed
No
Institutional Faucet Type
Service
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Number of Holes
2 Hole
Spout Reach
7-1/2 in
Spout Type
High Arc
Trim Only
No
Vandal Resistant
No
WaterSense Labeled
No
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday