KOHLER
Triton® Wall Mount Valve Trim in Polished Chrome
Part #KT7744-5-CP | Item #637633 | Manufacturer Part #T7744-5-CP
Product Details
- Wristblade lever handles are ADA compliant
- Ergonomic handle rotation provides on/off water control with only a quarter turn
- Wall-mount installation
- Spout and/or showerhead not included
- Trim only: Requires valve to complete installation
Documents
Specifications
ASME Specifications: ASME A112.18.1
CSA Certified: CSA B125.1
Collection: Triton®
Color Finish: Polished Chrome
Color Finish Category: Chromes
GSA Approved: No
Handle Type: Wristblade
IAPMO Listed: No
Installation Type: Wall Mount
Length: 2-1/2 in
NSF Certified: No
Number of Handles: Two Handle
Width: 8 in