0 items

Kohler Revival® Tub and Adjustable Showerhead Shower Faucet with Double Lever Handle

K16213-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ergonomic handle rotation provides on/off water control with only a quarter turn
  • Full line of matching accessories complements any decor
  • Lever handle
  • NPT diverter spout
  • One-piece ceramic valve resists debris and hard water buildup
  • Showerhead features deluge
  • Valve included

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Multi
Spout Reach
4-7/8 in
Spout Type
Diverter
Spray Type
Rain
Trim Only
No
Valve Size
1/2 in
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday