0 items

Kohler HydroRail® Tub and Shower Column

K45905

Color Finish

Starting at $340.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Column lets you customize your shower with a showerhead and handshower
  • Diverter at the base of the column makes for easy toggling between handshower and showerhead
  • For use in bath and shower installations
  • Includes column/slidebar and handshower bracket
  • Patent-pending technology allows for an easy bath/shower installation
  • Showerhead, handshower, and shower hose (sold separately) to allow for customized decor and functionality
  • Slidebar bracket allows you to adjust height and angle of handshower

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
HydroRail®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount
Height
34-3/8 in
IAPMO Listed
No
Length
33 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday