0 items

Kohler Refinia® Tub and Shower Diverter Valve with Single Lever Handle

KT5321-4

Color Finish

Starting at $94.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Refinia® faucets and Alteo® accessories
  • Intended for use with rite-temp or HiFlow rite-temp valves
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium construction ensures durability and reliability
  • Required accessories: Rough-in valve Kohler® K-11748-K-NA or Kohler® K-11748-KS-NA
  • Trim only: Requires valve to complete installation

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Refinia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Handle Type
Lever
Height
6-7/16 in
IAPMO Listed
No
Length
5-1/16 in
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
6-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday