0 items

Kohler Artifacts® Tub and Shower Pressure Balancing Valve Trim with Metal Single Cross Handle (Less Diverter)

KTS72767-3

Color Finish

Starting at $271.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Includes faceplate with ADA compliant metal cross handle
  • Single cross handle allows for simultaneous on/off activation and temperature setting
  • Trim only: Requires Kohler® K-8304 Rite-Temp® pressure-balancing valve (sold separately)

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-7/8 in
Handle Material
Metal
Handle Type
Cross
Height
6-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No
Width
6-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday