0 items

Kohler Composed® Tub and Shower Pressure Balancing Valve with Single Lever Handle

KT73117-4

Color Finish

Starting at $263.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with faucets and accessories in the Composed® collection
  • Includes faceplate with single lever handle that controls both on/off activation and temperature setting
  • Includes push-button diverter
  • Trim only: Requires Kohler® K-11748-K Rite-Temp® pressure-balancing valve with diverter
  • Valve features an adjustable high temperature limit stop to control maximum temperature to eliminate scalding

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.1016, ASME A112.18.1
ASSE Standards
ASSE 1016
Brand Model Compatibility
K-11748-K Rite-Temp® Pressure-Balancing Valve
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.16
Collection
Composed®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Diameter
6-3/8 in
Handle Material
Metal
Handle Type
Lever
Height
6-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
6-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday