KOHLER

Tub and Shower Rough-In Diverter Valve Only in Rough Brass

Part #K73620  |  Manufacturer Part #73620

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Faucet Part Type: Diverter

Material: Metal

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No