0 items

Kohler Archer® Tub and Shower Trim

KT11077-4E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bath shower trim for NPS or slip fit
  • Complements Archer faucets and accessories
  • Pair this trim with a Rite-Temp® pressure-balancing valve
  • Showerhead has 72 Masterclean™ spray nozzles
  • Trim set includes: showerarm and flange, single-function showerhead, faceplate with traditional lever handle, diverter spout with 1/2" NPT or slip-fit connection
  • Tub and shower trim

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Archer®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Height
6-1/2 in
Spout Reach
6-1/2 in
Spout Type
Diverter Tub
Trim Only
Yes
WaterSense Labeled
No
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday