0 items

Kohler Pinstripe® Tub and Shower Trim with Single Cross Handle

KT13133-3B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Pinstripe® design solution with Kohler® fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Premium material construction for durability and reliability
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
6-7/8 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
11-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday