0 items

Kohler Purist® Two Handle Bath Valve Trim

KT14429-4

Color Finish

Starting at $325.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Purist® design with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Lever handle
  • Material: Solid brass
  • Material: Solid brass exposed pop-up drain without overflow
  • Required accessories: Rough-in valve Kohler® K-300-K-NA, Kohler® K-300-KR-NA or Kohler® K-301-K-NA
  • Two handle faucet trim

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1014, ASSE 1025
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B64, CSA B651
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Handle Type
Lever
Height
4-3/4 in
IAPMO Listed
No
Material
Brass
Number of Handles
Two Handle
Spout Height
5.440 in
Spout Reach
2-1/2 in
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday