21 x 27-1/8 in. Vitreous China Service Sink White
Tyrrell™ 21 x 27-1/8 in. Vitreous China Service Sink White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Siphon jet provides a powerful surge of water to effectively eliminate maximum debris or waste
- Large basin allows placement of more volume
- Rim holes provide a uniform cascade of water to keep sides of sink clean
- Floor-mount installation
- Faucet and stainless steel rim guards not included
- Top spud: 1-1/2"
- Crafted of vitreous china to provide a durable and nonporous product with a hard and glossy finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Tyrrell™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 26-5/8 in
- IAPMO Listed -:
- No
- Length:
- 21 in
- NSF Certified:
- No
- Sink Bowl Size:
- 21 in x 27-1/8 in x 7-5/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Vitreous China
- Sink Size, Overall:
- 21 in x 27-1/8 in
- Width:
- 20 in