0 items

Kohler Serif™ Undermount Bathroom Sink

K2824

Color Finish

Starting at $175.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • KOHLER® Cast Iron
  • Left and right bowl size: 14 1/8" x 16 1/16" x 8"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
14-1/8 in x 16-1/16 in x 8 in
CSA Certified
CSA B45.2
Collection
Serif™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-5/8 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
20-5/8 in x 15-1/4 in x 8-7/16 in
Right Bowl Size
14-1/8 in x 16-1/16 in x 8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday