Kohler Undermount Kit for Kohler K-1968 and K-1969 Underscore Cube Bath and Whirlpool

K578-NA

Brand Model Compatibility

K-1968 and K-1969 Underscore® Cube Baths, Whirlpools, BubbleMassage™ Air Baths and VibrAcoustic® Baths
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For use with Kohler® K-1968 and Kohler® K-1969 Underscore® cube baths, whirlpools, BubbleMassage™ air baths and VibrAcoustic® baths

SPECIFICATIONS

Brand Model Compatibility
K-1968 and K-1969 Underscore® Cube Baths, Whirlpools, BubbleMassage™ Air Baths and VibrAcoustic® Baths
CARB OTC LEED Compliant
No
GSA Approved
No
Height
34 in
IAPMO Listed
No
Length
48 in
Width
48 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday