0 items

Kohler Underscore® 66 x 36 in. Drop-In Bathtub in White

K1173-VB-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 110V electrical service required
  • 25' of wiring and amplifier included
  • 66" x 36" x 22"
  • Clearflo slotted overflow
  • Drop-in or undermount installation
  • Six concealed speakers send sound waves through the water to gently massage the body
  • VibrAcoustic calms and soothes with sound vibration technology

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA C22.2
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
22 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
66 in
Material
Acrylic
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday