26-1/2 in. Brass Cable Drain
Underscore® 26-1/2 in. Brass Cable Drain
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Underscore® Cube baths and BubbleMassage™ air baths
- Includes compression fit tee fitting and solder joint tee fitting
- Material: Solid brass
- Requires Kohler® K-8134 cable drain kit (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- Underscore® Cube Baths and BubbleMassage™ Air Baths
- CSA Certified:
- CSA B125.2
- Collection:
- Underscore®
- Connecting Pipe:
- Rigid
- Connection Type:
- Solder
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- IAPMO Listed -:
- No
- Length:
- 20 in
- Tub Depth:
- 26-1/2 in
- Width:
- 3 in