24-3/8 x 59-11/16 x 35-3/4 in. Oval Bathtub with Center Drain in Biscuit
Underscore® 24-3/8 x 59-11/16 x 35-3/4 in. Oval Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slotted overflow allows for deep soaking
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.10, CSA B45.5
- Capacity:
- 72.02 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 24-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 59-11/16 in
- Material:
- ExoCrylic™
- Number of Jets:
- 122
- UL Listed:
- Yes
- Width:
- 35-3/4 in