59-11/16 x 35-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in Mexican Sand
Underscore® 59-11/16 x 35-3/4 in. Whirlpool Drop-In Bathtub with Center Drain in Mexican Sand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Built-in heater
- Eight hydromassage jets can be individually adjusted for water flow and direction
- Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain and K-9698 jet trim kit - (sold separately)
- Sloping backrest provides comfort
- Slotted overflow allows for deep soaking
- Oval-shaped basin offers a graceful and spacious bathing experience
- Lighted keypad
- Center drain
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.10, CSA B45.5, CSA C22.2
- Capacity:
- 72.02 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- Depth:
- 16-5/16 in
- Drain Location:
- Center
- Height:
- 21 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 59-11/16 in
- Overall Width:
- 35-3/4 in
- Size:
- 59-11/16 in x 35-3/4 in
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 1500 W