48 x 48 in. Soaker Drop-In Bathtub with Center Drain in White
Underscore® 48 x 48 in. Soaker Drop-In Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two raised corner seats
- Extra-deep well
- Spacious design accommodates up to two bathers
- Under-mount installation
- Center drain location
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Square
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 171 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in, Undermount
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 2
- Overall Length:
- 48 in
- Overall Width:
- 48 in
- Size:
- 48 in x 48 in