59-11/16 in. Acrylic Bathtub in White
Underscore® 59-11/16 in. Acrylic Bathtub in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three heat settings allow you to customize the surface temperature
- Freestanding design creates a striking focal point in your bathing area
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Center drain location
- Slotted overflow allows for deep soaking
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
- Wide ledges on one side is ideal for deck mount faucet and/or handshower
- Dual lumbar support accommodates two-person bathing
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA C22.2
- Capacity:
- 72 gal
- Collection:
- Underscore®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23-1/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 2
- UL Listed:
- Yes
- Width:
- 35-3/4 in