Kohler Underscore® 59-11/16 x 35-3/4 in. Drop-In Bathtub with Center Hand Drain

K5713

Color/Finish

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Center drain location
  • Molded lumbar support offers extra comfort while bathing
  • Oval shaped basin offers a graceful and spacious bathing experience
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Slotted overflow allows for deep soaking

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
72.02 gal
Collection
Underscore®
Color Finish
Mexican Sand™
Color Finish Category
Neutrals
Drain Location
Center
GSA Approved
No
Height
21 in
IAPMO Listed
No
Installation Type
Drop-in
Length
59-11/16 in
Material
Acrylic
Type
K5713-33
UL Listed
No
Width
35-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday