59-11/16 x 35-3/4 in. Freestanding Bathtub with Center Drain in Biscuit
Underscore® 59-11/16 x 35-3/4 in. Freestanding Bathtub with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual lumbar support accommodates two-person bathing
- Wide ledges on one side is ideal for deck mount faucet and/or handshower
- Freestanding design creates a striking focal point in your bathing area
- Center drain location
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
- Slotted overflow allows for deep soaking
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 43 in
- Basin Width:
- 25-5/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 72 gal
- Clawfoot Included:
- No
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 2
- Overall Height:
- 24-3/8 in
- Overall Length:
- 59-11/16 in
- Overall Width:
- 35-3/4 in
- Overflow Type:
- Round
- Size:
- 59-11/16 in x 35-3/4 in
- Soaking Depth:
- 16-5/16 in
- UL Listed:
- No
- Weight:
- 81 lb