Kohler Underscore® 59-11/16 x 36 in. Bathtub with Center Drain in White

K5714-H2-0

Manufacturer Part #: 5714-H2-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Variable-speed pump for adjusting massage intensity
  • Built-in heater
  • Lighted keypad
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Sloping backrest provides comfort
  • Slotted overflow allows for deep soaking
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain and K-9698 jet trim kit - (sold separately)
  • Center drain

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Oval
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2
Capacity
72.02 gal
Collection
Underscore®
Depth
16-5/16 in
Drain Location
Center
Height
21 in
IAPMO Listed
Yes
Installation Type
Built-in
Number Of Jets
8
Overall Width
35-3/4 in
UL Listed
Yes
Volts
240V
Watts
1500

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday