Kohler Underscore® 59-11/16 x 36 in. Exocrylic Drop-In Oval Air Bathtub with Center Drain in White

K5714-G-0

Manufacturer Part #: 5714-G-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet
  • Lighted keypad
  • Molded lumbar support offers extra comfort while bathing
  • Oval-shaped basin offers a graceful and spacious bathing experience
  • Slotted overflow allows for deep soaking
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)
  • Center drain

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2
Capacity
72.02 gal
Collection
Underscore®
Drain Location
Center
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-in
Number Of Jets
122
Overall Width
36 in
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday