Kohler Underscore® 6 ft. Bubble Massage Bath with Chromatherapy in White

K1174-GCR-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Center drain
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Generous 6' length provides spacious bathing for up to two people
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Lighted keypad
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet

SPECIFICATIONS

ADA Compliant
No
AMP
15
Capacity
139 gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
23 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
72 in
Material
Acrylic
Number Of Jets
122
Volts
240V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday