60 x 30 in. Drop-In Bathtub with End Drain in Almond
Underscore® 60 x 30 in. Drop-In Bathtub with End Drain in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slotted overflow allows for deep soaking
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
- Molded lumbar support offers extra comfort while bathing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124.1.2
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 42-3/8 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.0, CSA B45.5
- Capacity:
- 59.8 gal
- Collection:
- Underscore®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- End
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 19 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Size:
- 60 in x 30 in x 19 in
- Soaking Depth:
- 15-1/16 in
- UL Listed:
- Yes
- Weight:
- 71 lb