60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Biscuit

You last purchased this on
 
KOHLER

Underscore® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #K1121-L-96
  • Item #4319355
  • Manufacturer Part #1121-L-96
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slotted overflow allows for deep soaking
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support offers extra comfort while bathing
  • Material: Acrylic
  • Left-hand drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
42-7/16 in
Basin Shape:
Rectangle
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
59.8 gal
Collection:
Underscore®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
20-1/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
15-1/8 in
UL Listed:
No
Weight:
75 lb
cUPC Certified:
No