Kohler

Underscore® 60 x 30 in. Soaker Alcove Bathtub Left Drain in Biscuit

Part #K1956-LA-96  |  Manufacturer Part #1956-LA-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral apron creates a clean and finished look
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-162, ASTM E-662

Above Floor Rough: No

Application: Residential

Basin Length: 46-1/4 in

Basin Shape: Rectangle

Basin Width: 22 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

CUPC Certified:

Capacity: 68 gal

Collection: Underscore®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Left

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 22-1/4 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Linear

Size: 60 in x 30 in

Soaking Depth: 15-1/2 in

UL Listed: No

Weight: 105