60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
KOHLER

Underscore® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Underscore® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #K1956-LA-0
  • Item #7200091
  • Manufacturer Part #1956-LA-0
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Slotted overflow allows for deep soaking
  • Integral apron creates a clean and finished look
  • Molded lumbar support offers extra comfort while bathing
  • Left-hand drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Textured bottom surface
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
46-1/4 in
Basin Shape:
Rectangle
Basin Width:
22 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
68 gal
Collection:
Underscore®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
22-1/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Linear
Soaking Depth:
15-1/2 in
UL Listed:
No
Weight:
105 lb
cUPC Certified:
No