KOHLER
Underscore® 60 x 30 in. Soaker Alcove Bathtub with Right Drain in Dune
Part #K1956-RA-NY | Item #7200551 | Manufacturer Part #1956-RA-NY
Product Details
- Molded lumbar support offers extra comfort while bathing
- Slotted overflow allows for deep soaking
- Integral apron creates a clean and finished look
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Right-hand drain location
- Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124
ASTM Specifications: [ASTM E-162, ASTM E-662]
Above Floor Rough: No
Application: Residential
Basin Length: 46-1/4 in
Basin Shape: Rectangle
Basin Width: 22 in
Bathtub Shape: Rectangle
Bathtub Type: Soaker
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.5
Capacity: 68 gal
Collection: Underscore®
Color Finish: Dune
Color Finish Category: Neutrals
Drain Included: No
Drain Location: Right
GSA Approved: No
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Material: Acrylic
NSF Certified: No
Number of Occupants: 1
Overall Height: 22-1/4 in
Overall Length: 60 in
Overall Width: 30 in
Overflow Type: Linear
Size: 60 in x 30 in
Soaking Depth: 15-1/2 in
UL Listed: No
Weight: 105
cUPC Certified: No