Kohler Underscore® 60 x 30 x 19 in Soaker Alcove Bathtub with Right Drain in Biscuit

K1121-R-96

Manufacturer Part #: 1121-R-96

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Right-hand drain location
  • Requires Kohler® K-7271 or Kohler® K-7272 ClearFlo™ slotted overflow bath drain (sold separately)
  • Material: Acrylic

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1, ANSI Z124.1.2
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Rectangle
Bathtub Type
Soaker
CSA Certified
CSA B45.0, CSA B45.5
Capacity
59.8 gal
Collection
Underscore®
Drain Location
Right
GSA Approved
No
Height
20-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
UL Listed
Yes
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday